Kleenguard

V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair


product price: $23.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color IRUV Shade 5
  • Standards ANSI/ISEA Z87.1+
  • Eyewear Venting Non-Vented
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Bifocal Safety Reading Glasses, +1.50 Diopter Strength, IRUV Shade 5 Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI/ISEA Z87.1+, Eyewear Frame Style Half-Frame, Eyewear Size M, Series V60 30-06 RX, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.