Shop All Reader Eyewear
Kleenguard
V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair
Mfr # 19879
Zoro # G3959207
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI/ISEA Z87.1+
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 19879
- Zoro # G3959207
- UPC # 079768009907
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI/ISEA Z87.1+, Eyewear Frame Style Half-Frame, Eyewear Size M, Series V60 30-06 RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (19891)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20388)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +1.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19872)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Black Frame, Unisex, 1 Pair (19876)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- Kleenguard Eye Protection