Shop All Disposable Lab Coats
Kleenguard
Standard Lab Coat, Non-Hazardous, PK50
Mfr # 67321
Zoro # G409997984
product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 0
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 67321
- Zoro # G409997984
- UPC # 10036000673217
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Standard Lab Coat, Non-Hazardous |
Color | White |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 0 |
Seam Style | Serged |
Series | KleenGuard KGA10 |
Anti-Static | No |
Cuff Style | Elastic |
Attached Hood | No |
Wrist Closure | Elastic |
Clean Process Status | Not Clean Processed |
Pattern | Solid |
Collar Style | Mandarin |
Material Coating | Polypropylene |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Description
Standard Lab Coat, Non-Hazardous, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Not Applicable, Material Coating Polypropylene, Material Weight Not Applicable, Named Size XL, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- JOHN DYLAN Adjustable Wire Mesh Visor Face Shield Protective Face WearBox of 10, 10PK (JO611190)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67322)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- KLEENGUARD A40 Liquid and Particle Protection Lab Coats, X-Large, White, PK30, 30PK (KCC 44444)
- KLEENGUARD Lab Coat, PK 50 (KGA10)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30938)
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- Kleenguard Disposable Clothing