Shop All Disposable Suits & Coveralls
Kleenguard
Smock, Polyethylene Coated Fabric, 5XL/6XL
Mfr # 9830
Zoro # G910565917
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wick-Away Lining
- Coverall Style Collared
- Color Yellow
- Cuff Style Elastic
- Material Polyethylene Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 9830
- Zoro # G910565917
- UPC # 10036000098300
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 5XL/6XL |
Details
Features | Wick-Away Lining |
Coverall Style | Collared |
Color | Yellow |
Cuff Style | Elastic |
Material | Polyethylene Coated Fabric |
Closure Type | Button |
Item | Smock |
Seam Style | Bound |
Liquid Dispersal Type | Spray |
Liquid Tight | Yes |
Anti-Static | Yes |
Flame Resistance and Retardance Ratings | NFPA 99 |
EPA Protection Level | Not Rated |
Wrist Closure | Elastic |
Packaging | Bulk |
Clean Process Status | Not Clean Processed |
Gas Tight | Yes |
Sterilization Status | Non-Sterile |
Includes Slip Resistant Sole | No |
Includes Thumb Loops | No |
Description
Smock, Ankle Closure Not Applicable, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Clean Process Status Not Clean Processed, Closure Type Button, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Wick-Away Lining, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight Yes, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Includes Boot Covers Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46107)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (GHR4-ORANGE-HV)
- DIXON FDC Plug, 2-1/2 in, NYFD Connection, Polycarbonate (PP250NYFD)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68979)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-05)
- Kleenguard Workwear and Protective Clothing