Shop All Disposable Shoe Covers
Kleenguard
Shoe Covers, Elastic Opening, Universal Size, 7"H, 300/CT, WE, PK100
Mfr # KCC27000
Zoro # G401838971
product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Named Size Universal
- Color White
- Standards ASTM F1670; NEPA 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC27000
- Zoro # G401838971
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | A40 Shoe Covers |
Color | White |
Standards | ASTM F1670; NEPA 99 |
Description
These A40 Liquid and Particle Protection Shoe Covers are KleenGuard Personal Protective Equipment (PPE) that enables rather than inhibits - allowing maximum productivity and safety for you and your employees. Shoe covers keep your team comfortable while offering effective protective clothing. They feature serged seams, an elastic opening and a seamless sole. They are 7" tall, and one size fits all. Made of breathable, microporous film to keep out debris, nonhazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier and a better particulate barrier than Dupont Tyvek. These shoe covers pass NFPA 99 for antistatic materials and ASTM F1670 testing for penetration of blood and bodily fluids. Popular industries using this product include aviation, pharmaceutical manufacturing, wind blade manufacturing, liquid handling and general manufacturing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3300)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-306/XL)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD Liq Parti Protect One Fits All Dispos Shoe Cover WHT 400/Cs (44490)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- Kleenguard Disposable Shoe Covers