Shop All Safety Glasses
Kleenguard
Safety Glasses, Gray Anti-Scratch
Mfr # 38476
Zoro # G5281324
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38476
- Zoro # G5281324
- UPC # 036000384765
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Nemesis(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU5X002500)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- KLEENGUARD Safety Glasses, Blue Anti-Fog ; Anti-Scratch (20543)
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK (KCC25654)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- URREA Safety glasses "active" clear model (USL014)
- Kleenguard Eye Protection