Kleenguard

Safety Glasses with Cord Connect, Smoke Polycarbonate


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Material Polycarbonate
  • Polarized Lens No
  • Eyewear Size M
  • Gender Unisex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Safety Glasses with Cord Connect, Series V30 Nemesis(TM), Gender Unisex, Lens Color Smoke, Frame Color Black, Eyewear Size M, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1+, EN166 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.