Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Scratch-Resistant
Mfr # 25704
Zoro # G4067863
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Smoke
- Frame Color Gunmetal
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 25704
- Zoro # G4067863
- UPC # 761445019148
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Smoke |
Frame Color | Gunmetal |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Series | V30 Nemesis |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.072 lbs |
Frame Type | Wraparound |
Description
KleenGuardTM V30 Nemesis VL Safety Glasses, Gun Metal Frame, Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 1 PR (8113C-09)
- KLEENGUARD Safety Glasses, Blue Mirror Anti-Fog ; Anti-Scratch (20471)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- KLEENGUARD V90 Shield Safety Goggles with Face Shield, Over Glasses, Green Anti-Fog Lens, 6PK (KCC18631)
- KLEENGUARD Safety Glasses, Bronze Dual Polycarbonate (19644)
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK (KCC25654)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (38478)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C-AF)
- Kleenguard Eye Protection