Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 25652
Zoro # G0712008
product price: $36.19
/pk 12, $3.02/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25652
- Zoro # G0712008
- UPC # 036000256529
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | V20 Purity |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI / ISEA Z87.1+; CSA Z94.3 |
Features | Padded Temples For Enhanced Comfort; 99.9% UVA/ UVB/UVC Protection |
Primary Lens Color | Smoke |
Description
Lens,V20 Purity,Smoke,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- LYLE Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0152-RA_10x7)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (411S3312BL)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25671)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (22609)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Tortoise Frame, Smoke Polycarbonate Lens, 6PK (KCC19874)
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20473)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- Kleenguard Eye Protection