Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 25631
Zoro # G0711956
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25631
- Zoro # G0711956
- UPC # 036000256314
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Element |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+ |
Primary Lens Color | Black |
Features | Lightweight; Metal-Free Design With Screw-Less Hinges; 99.9% UVA / UVB / UVC Protection; Element Safety Glasses Feature a 10 Base Curve and Are TAA Compliant |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Electric Pencil Engraver, 2Speed, Bare Tool ToolKit, 3600 to 7200 spm, 110 VAC, Aluminum Housing, (50002)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (25704)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- Kleenguard Safety Glasses