Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Anti-Fog
Mfr # 47387
Zoro # G6570300
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 47387
- Zoro # G6570300
- UPC # 036000473872
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY EYEWASH STATION (BOTTLE TYPE) (SA5132)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (29111)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (28615)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- Kleenguard Eye Protection