Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke Anti-Fog
Mfr # 22609
Zoro # G702683416
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Frame Color Camo
- Lens Coating Anti-Fog
- Lens Material Dual Polycarbonate
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 22609
- Zoro # G702683416
- UPC # 711382025092
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Camo |
Lens Coating | Anti-Fog |
Lens Material | Dual Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Material | Dual Polycarbonate |
Weight | 0.064 lbs |
Color | Camo |
Frame Type | Wraparound |
Description
Feature sleek, flexible, lightweight design with soft touch temples for comfort. Patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose—all for long-term comfort. Scratch-resistant dual polycarbonate lens offers 99% UVA/UVB/UVC protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- KLEENGUARD Safety Glasses, Bronze Dual Polycarbonate (19644)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (22608)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (20747)
- KLEENGUARD V30 Nemesis Safety Glasses, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25676)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Black Frame, Clear Polycarbonate Lens, 6PK (KCC19876)
- SAFETY RX-Z Gray Glasses With Clear Lens (SA131443)
- Kleenguard Eye Protection