Shop All Safety Glasses
Kleenguard
Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog
Mfr # KCC 22475
Zoro # G203666277
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Smoke
- Frame Color Black
- Lens Coating 99.9% UVA/UVB/UVC; Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 22475
- Zoro # G203666277
- UPC # 36000224757
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | 99.9% UVA/UVB/UVC; Anti-Fog |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.06 lbs |
Frame Type | Wraparound |
Description
Feature sleek, flexible, lightweight design with soft touch temples for comfort. Patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose—all for long-term comfort. Scratch-resistant dual polycarbonate lens offers 99% UVA/UVB/UVC protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18622)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0215YB)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (22609)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (25716)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- KLEIN TOOLS PRO Full Frame, Wide Lens Clear Polycarbonate; Gasket Material: EVA/TPEE Lens (60470)
- Kleenguard Eye Protection