Shop All Safety Glasses
This Product is Discontinued
Kleenguard
Safety Glasses, Light Gray Anti-Scratch (Discontinued)
Mfr # 25685
Zoro # G4067629
This Product is Discontinued
Key Features
- Lens Color Light Gray
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Dual Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 25685
- Zoro # G4067629
- UPC # 761445198072
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Lens Color | Light Gray |
Frame Color | Black |
Lens Coating | Anti-Scratch |
Lens Material | Dual Polycarbonate |
Frame Material | Polycarbonate |
Series | Nemesis |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.06 lbs |
Features | Indoor/Outdoor Lens |
Description
KleenGuardTM Nemesis Safety Glasses, Black Frame, Indoor/Outdoor Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.