Shop All Safety Glasses
Kleenguard
Safety Glasses, Light Blue 99.9% UVA/UVB/UVC
Mfr # 19639
Zoro # G006437630
product price: $63.19
/pk 12, $5.27/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Light Blue
- Frame Color Blue
- Lens Coating 99.9% UVA/UVB/UVC
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 19639
- Zoro # G006437630
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Light Blue |
Frame Color | Blue |
Lens Coating | 99.9% UVA/UVB/UVC |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.89 lbs |
Frame Type | Wraparound |
Description
Feature sleek, flexible, lightweight design with soft touch temples for comfort. Patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose—all for long-term comfort. Scratch-resistant dual polycarbonate lens offers 99% UVA/UVB/UVC protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, White, 11.8 Mil (BLKH-HDS-TPU-AP2W1)
- IMPACTO Stride Ice Traction Overshoe Cleats M7.5-10 W8.5-12, M, PR (STRIDE)
- KLEENGUARD Nemesis Safety Glasses, Scratch-Resistant, Polycarbonate, Black Half-Frame, Indoor/Outdoor Lens (25685)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- Kleenguard Safety Glasses