Shop All Safety Glasses
Kleenguard
Safety Glasses, IR 5.0 Uncoated
Mfr # 20545
Zoro # G6549967
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20545
- Zoro # G6549967
- UPC # 036000205459
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Hellraiser(TM) V40, Gender Unisex, Lens Color Laser Eyewear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- NOTRAX 5.8 26.7 L, Decalon Fiber (130S0023BR)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (38476)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- Kleenguard Safety Glasses