Shop All Safety Glasses
Kleenguard
Safety Glasses, IR 5.0 Uncoated
Mfr # 20473
Zoro # G6567062
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color IR 5.0
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20473
- Zoro # G6567062
- UPC # 036000204735
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis(TM) VL, Gender Unisex, Lens Color Laser Eyewear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (White/Black) (HDF50C-19WC)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (20541)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Tortoise Frame, Smoke Polycarbonate Lens, 6PK (KCC19874)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- GATEWAY SAFETY Gateway Safety 4683 Gray Starlite Prot Eyewear; Standard (159988)
- Kleenguard Safety Glasses