Shop All Safety Glasses
Kleenguard
Safety Glasses, I/O Polycarbonate Lens, 12PK
Mfr # 25638
Zoro # G0711947
product price: $20.89
/pk 12, $1.74/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color I/O
- Lens Material Polycarbonate
- Gender Unisex
- Series Element
- Standards ANSI Z87.1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25638
- Zoro # G0711947
- UPC # 036000256383
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Black |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Element |
Standards | ANSI Z87.1+ |
Primary Lens Color | Black |
Features | Lightweight; Metal-Free Design With Screw-Less Hinges; Indoor / Outdoor Polycarbonate Lenses Provide 99.9% UVA / UVB / UVC Protection; Element Safety Glasses Feature a 10 Base Curve and Are TAA Compliant |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- MSA SAFETY Full Face Respirator, L, Bayonet, Hycar (10083801)
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Tortoise Frame, Smoke Polycarbonate Lens, 6PK (KCC19874)
- KLEENGUARD V90 Shield Safety Goggles with Face Shield, Over Glasses, Green Anti-Fog Lens, 6PK (KCC18631)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- GLOBAL VISION Hercules Gloss Black Frame Clear Antifog Lensherc Pl Cl (HERC7SM)
- Kleenguard Eye Protection