Shop All Safety Glasses
Kleenguard
Safety Glasses, I/O Anti-Fog ; Anti-Scratch
Mfr # 25716
Zoro # G6537008
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25716
- Zoro # G6537008
- UPC # 036000257168
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V40 Hellraiser, Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (19639)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- CREWS Safety Glasses, Gray Scratch-Resistant (BK112)
- Kleenguard Safety Glasses