Shop All Safety Glasses
Kleenguard
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # 14476
Zoro # G4109165
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 14476
- Zoro # G4109165
- UPC # 036000144765
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Visio(TM) V20, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- PROGUARD Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK (7310)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate (25714)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- Kleenguard Safety Glasses