Shop All Safety Glasses
Kleenguard
Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant
Mfr # 38507
Zoro # G5281455
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38507
- Zoro # G5281455
- UPC # 036000385076
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Nemesis |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1+ 2010 |
Frame Color | Blue |
Includes | RX Insert |
Photochromatic Lens | No |
Metal Detectable | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Adjustable, Ratchet Hinge |
Arm Color | Black/Blue |
Frame Style | Wraparound |
Frame Type | Frameless |
Description
Safety Glasses, Series V60 Nemesis Safety Inserts, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Metallic Blue, Temple Style Adjustable, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- PIONEER Tricot Safety Vest, Green, Small, 2 Stripe (V1025160U-S)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- NMC Danger No Smoking Within 50 Feet Sign, D124P (D124P)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (20541)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- Kleenguard Eye Protection