Shop All Safety Glasses
Kleenguard
Safety Glasses, Gray Anti-Scratch
Mfr # 25704
Zoro # G4426484
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25704
- Zoro # G4426484
- UPC # 761445019483
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis VL, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Glove, Joint Palm, Leather, PK12 (CSP7261JP)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Black Frame, Clear Polycarbonate Lens, 6PK (KCC19876)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (25672)
- KLEENGUARD V40 Polycarbonate Standard Safety Glasses Black Lens - Black Frame - Wrap Around Frame (25714)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- Kleenguard Eye Protection