Shop All Safety Glasses
Kleenguard
Safety Glasses, Gray Anti-Scratch
Mfr # 14473
Zoro # G4050864
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 14473
- Zoro # G4050864
- UPC # 036000144734
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V20 Visio, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Silver, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (TB026038001)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Small (BLKC-ES-PVC-AP2Y)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (38478)
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14481)
- KLEENGUARD Safety Glasses, Bronze Dual Polycarbonate (19644)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (22608)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- Kleenguard Eye Protection