Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 25656
Zoro # G0711999
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Material Polycarbonate
- Gender Unisex
- Series V20 Purity
- Standards ANSI / ISEA Z87.1+; CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25656
- Zoro # G0711999
- UPC # 036000256567
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | V20 Purity |
Standards | ANSI / ISEA Z87.1+; CSA Z94.3 |
Features | Padded Temples For Enhanced Comfort; 99.9% UVA/ UVB/UVC Protection |
Primary Lens Color | Clear |
Description
Lens,V20 Purity,In/Out,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 10 Year Battery-Powered Ionization Smoke and Carbon Monoxide Detector (1046888)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSS)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- KLEENGUARD Safety Glasses, Blue Anti-Fog ; Anti-Scratch (20543)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPPSF)
- Kleenguard Eye Protection