Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 25627
Zoro # G0711938
product price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Series Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25627
- Zoro # G0711938
- UPC # 761445310054
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Element |
Standards | ANSI Z87.1+ |
Features | Lightweight; Metal-Free Design With Screw-Less Hinges; 99.9% UVA / UVB / UVC Protection; Element Safety Glasses Feature a 10 Base Curve and Are TAA Compliant |
Description
Lens,V10 Element,Clear,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716L)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, 12PK (25638)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (29111)
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (38478)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- SAS SAFETY SAFTEY GLSSES CAMO DRY FOREST FRM/CLR LE (SA5550-01)
- Kleenguard Eye Protection