Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK
Mfr # 25654
Zoro # G0712069
product price: $34.85
/pk 12, $2.90/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Material Polycarbonate
- Gender Unisex
- Series V20 Purity
- Standards ANSI / ISEA Z87.1+; CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 25654
- Zoro # G0712069
- UPC # 036000256543
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | V20 Purity |
Standards | ANSI / ISEA Z87.1+; CSA Z94.3 |
Primary Lens Color | Clear |
Features | Long Life; Padded Temples For Enhanced Comfort; 99.9% UVA/ UVB/UVC Protection |
Description
SafeGlasses,V20Purity,Clear,AntiFog,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- FIRST AID ONLY SmartCompliance CPR Face Shield and Breathing Barrier, Plastic (FAE-6023)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25656)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14481)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB220D)
- Kleenguard Safety Glasses