Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog
Mfr # 47388
Zoro # G6614391
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 47388
- Zoro # G6614391
- UPC # 036000473889
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Nemesis(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- KLEENGUARD Safety Glasses, Gray Anti-Fog ; Anti-Scratch (25675)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- Kleenguard Eye Protection