Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Polycarbonate Lens, 12PK
Mfr # 49309
Zoro # G0116603
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating 99.9% UVA/UVB/UVC; Anti-Fog; Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 49309
- Zoro # G0116603
- UPC # 36000493092
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | 99.9% UVA/UVB/UVC; Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Series | Maverick |
Standards | ANSI-Z87, EN 166 "N" and "K" Mark Tests |
Weight | 1.315 lbs |
Frame Type | Wraparound |
Description
Maverick Safety Glasses, Black, Polycarbonate Frame, Clear Lens, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-N-200-S-BLK)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- KLEENGUARD Nemesis Safety Glasses, Scratch-Resistant, Polycarbonate, Black Half-Frame, Indoor/Outdoor Lens (25685)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, 12PK (25638)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (21296)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- Kleenguard Eye Protection