Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Scratch
Mfr # 20539
Zoro # G6525911
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20539
- Zoro # G6525911
- UPC # 036000205398
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V40 Hellraiser, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18 (T1-5298-EG_12x18)
- LUCID AUDIO Kid's HearMuff Passive Blue (LA-KIDS-PM-BL)
- COUNCIL TOOL Forest Shove Handle (70-605)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (20541)
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK (KCC25654)
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, 12PK (25638)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25656)
- Kleenguard Eye Protection