Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # 38478
Zoro # G5281333
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38478
- Zoro # G5281333
- UPC # 036000384789
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Pink, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Cone Shape, 30 dB, Blue/Yellow (7000127186)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (SBMBR897)
- NMC Glo Brite Down Arrow Egress Sign, 50R-1SN-D (50R-1SN-D)
- KLEENGUARD Safety Glasses, Clear Uncoated (38474)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (21296)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Black Frame, Clear Polycarbonate Lens, 6PK (KCC19876)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- Kleenguard Safety Glasses