Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog
Mfr # 49309
Zoro # G0434330
original price:
$7.99
19% off
new price: $6.45
/ea
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 49309
- Zoro # G0434330
- UPC # 10036000493099
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series Maverick(TM) V30, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate (25714)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (28627)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- CROAKIES Croakies 437452 Croakies Cotton Suiters Asst (437452)
- Kleenguard Safety Glasses