Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog
Mfr # 49301
Zoro # G0434364
original price:
$7.99
19% off
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 49301
- Zoro # G0434364
- UPC # 10036000493013
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series Maverick(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Clear, Orange, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- TOP TAPE AND LABEL INCOM® GHS1300 GHS Variety Pack Pictogram Label, 1/2" Diameter, 1,820/Pad (GHS¬†1300.00)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25671)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- Kleenguard Safety Glasses