Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog
Mfr # 21296
Zoro # G303666290
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
- Eyewear Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 21296
- Zoro # G303666290
- UPC # 79768008719
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gunmetal |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Weight | 0.1 lbs |
Frame Type | Curved |
Description
Stylized frame features a cutting edge design that is ideal for work and play. Sport grip temples eliminate slippage. Dual lenses with an 8-base curve provide wrap-around protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Crown Top (CXF-BK-CN)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- KLEENGUARD Safety Glasses, Blue Mirror Anti-Fog ; Anti-Scratch (20471)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, 12PK (49309)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 2.00 (R200)
- Kleenguard Eye Protection