Shop All Safety Glasses
Kleenguard
Safety Glasses, Clear Anti-Fog
Mfr # 20746
Zoro # G706437398
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Standards ANSI Z87.1+ Compliant; CSA Z94.3-2007 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20746
- Zoro # G706437398
- UPC # 36000207460
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog |
Standards | ANSI Z87.1+ Compliant; CSA Z94.3-2007 Compliant |
Weight | 0.092 lbs |
Frame Type | Wraparound |
Description
Stylish safety eyewear is designed to fit over most prescription eyeglasses. Integral side shields offer increased protection. Lenses offer 99% UV protection. Eyewear meets ANSI Z87.1+ and CSA Z94.3 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- Kleenguard Eye Protection