Shop All Safety Glasses
Kleenguard
Safety Glasses, Blue Uncoated
Mfr # 33072
Zoro # G5280861
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Light Blue
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 33072
- Zoro # G5280861
- UPC # 036000330724
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Element(TM) V10, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Ratcheted, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 100)
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, AED Sign (with graphic) (OS-MISC-D-710-L-19478)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (28627)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25656)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (19639)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- Kleenguard Safety Glasses