Shop All Safety Glasses
Kleenguard
Safety Glasses, Blue Polycarbonate
Mfr # 20543
Zoro # G906437372
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20543
- Zoro # G906437372
- UPC # 36000205435
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.4 lbs |
Frame Type | Wraparound |
Description
Safety glasses feature a streamlined, modern style for a sunglass-like appearance. Extremely lightweight design makes them comfortable for extended wear. Durable, high-performance polycarbonate lenses. Flex point temples increase comfort and stability. Glasses meet ANSI Z87.1+ standard for impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Adjustable Neck, 3-Pocket, Denim, F10RB (82002)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25656)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- Kleenguard Eye Protection