Shop All Safety Glasses
Kleenguard
Safety Glasses, Blue Mirror Anti-Fog ; Anti-Scratch
Mfr # 20471
Zoro # G6608572
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 20471
- Zoro # G6608572
- UPC # 036000204711
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Nemesis(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gunmetal, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (49311)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- Kleenguard Safety Glasses