Shop All Safety Glasses
This Product is Discontinued
Kleenguard
Safety Glasses, Blue Dual Polycarbonate (Discontinued)
Mfr # 14481
Zoro # G006437616
This Product is Discontinued
Key Features
- Lens Color Blue
- Frame Color Black
- Lens Material Dual Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 14481
- Zoro # G006437616
- UPC # 36000144819
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Black |
Lens Material | Dual Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.05 lbs |
Description
Feature sleek, flexible, lightweight design with soft touch temples for comfort. Patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the noseāall for long-term comfort. Scratch-resistant dual polycarbonate lens offers 99% UVA/UVB/UVC protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.