Shop All Safety Glasses
Kleenguard
Safety Glasses, Blue Anti-Scratch
Mfr # 14481
Zoro # G8589716
original price:
$6.59
27% off
new price: $4.76
/ea
$4.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 14481
- Zoro # G8589716
- UPC # 761445198089
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
KleenGuardTM Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. Giving your employees what they need to do their job safely and effectively is a top priority of any business owner. KleenGuardTM Nemesis Safety Eyewear's stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home. Nemesis Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. The Nemesis safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort. Each pair of KleenGuardTM Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries. Remember: comfort and style drive compliance, so it pays to provide comfortable designer glasses that your staff will be proud to wear. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuardTM Personal Protective Equipment (PPE).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- NMC Safety Cone No Parking Sign (CS11)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- EZ LINE Under The Hood Single Sign: Trades Welcome (905-SIGN-TR)
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- KLEENGUARD V90 Shield Safety Goggles with Face Shield, Over Glasses, Green Anti-Fog Lens, 6PK (KCC18631)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- Kleenguard Safety Glasses