Shop All Safety Glasses
Kleenguard
Safety Glasses, Amber Polycarbonate
Mfr # 20541
Zoro # G106437455
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.044 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 20541
- Zoro # G106437455
- UPC # 36000205411
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.044 lbs |
Frame Type | Wraparound |
Description
Safety glasses feature a streamlined, modern style for a sunglass-like appearance. Extremely lightweight design makes them comfortable for extended wear. Durable, high-performance polycarbonate lenses. Flex point temples increase comfort and stability. Glasses meet ANSI Z87.1+ standard for impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dymo Prescription Label 2" x 3/4" White (MPW-0005)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7 (U7-1225-RD_10X7)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- PERFECT PANTS Industries Inc 56800 Replacement Plastic Clear Cover Lens 2 x 425 in (PE110828)
- Kleenguard Safety Glasses