Shop All Disposable Respirators & Dust Masks
Kleenguard
Reyclable via KCP RightCycleProgram, PK20
Mfr # 53899
Zoro # G201866044
product price: $18.65
/pk 20, $0.93/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- Number of Layers 4-Ply
- Face Seal Type Comfort
- Exhalation Valve No
- ISO Cleanroom Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 53899
- Zoro # G201866044
- UPC # 10036000538998
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Number of Layers | 4-Ply |
Face Seal Type | Comfort |
Exhalation Valve | No |
ISO Cleanroom Class | Not Rated |
Includes Eyeshield | No |
ASTM Splash Rating | Not Rated |
Individually Packaged | No |
Latex Content | Latex Free |
Mask Material | Polypropylene |
Strap Material | Polypropylene |
Mask Shape | Flat-Fold |
Item | Recyclable via KCP RightCycle Program |
NIOSH Rating | N95 |
Nosepiece Type | Molded Nose Bridge |
Mask Headstrap Type | Dual, Adjustable |
Standards | Compliant with FAA Emergency Use Authorization, TAA Compliant |
Color | White |
Description
Recyclable via KCP RightCycle Program, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- KLEENGUARD Particulate Respirator, N95, Gray, PK20 (54629)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54626)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- MOLDEX Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors (4800)
- Kleenguard Masks & Respiratory Protection