Shop All Lens Cleaning
Kleenguard
PreMoist Len Cleaning Towelettes 1000/Cs
Mfr # 14551
Zoro # G0711910
original price:
$137.99
7% off
new price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 1,000
- Lens Treatment Properties Anti-Fog, Anti-Static
- Wipe Size 3 in (W) x 8 in (L)
- Tissue Length 8 in
- Tissue Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 14551
- Zoro # G0711910
- Country of Origin Taiwan, Province of China
- Category Lens Cleaning
Dimensions
Wipe Size | 3 in (W) x 8 in (L) |
Tissue Length | 8 in |
Tissue Width | 3 in |
Details
Item | Lens Cleaning Cloth,PK1000 |
Tissue Count | 1,000 |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Description
Lens Cleaning Cloth,PK1000, Lens Treatment Properties Anti-Fog, Anti-Static, Tissue Count 1,000, Tissue Dispensing Type Individually Wrapped, Tissue Length 8 in, Tissue Type Pre-Moistened, Tissue Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-SM)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle (S485)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Pocket Pak Dispen (0350-20PPD)
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump (S471)
- MCR SAFETY Glasses, Lens Cleaning Station, 6PK (LCS1)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- Kleenguard Lens Cleaning