Shop All Coated Gloves
Kleenguard
Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR
Mfr # 38728
Zoro # G4117270
original price:
$200.99
7% off
new price: $184.99
/pk 60, $3.08/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38728
- Zoro # G4117270
- UPC # 036000387285
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- DUPONT Collared Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB125SWHLG002500)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- KLEENGUARD G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60 (13837)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KS)
- Kleenguard Gloves & Hand Protection