Shop All Coated Gloves
Kleenguard
Polyurethane Coated Gloves, Palm Coverage, Black, L, PR
Mfr # 13839
Zoro # G9252903
original price:
$4.91
18% off
new price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 13839
- Zoro # G9252903
- UPC # 036000138399
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Base Coating Material Polyurethane, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XS, PR (47097)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- KLEENGUARD G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60 (13837)
- KLEENGUARD G40 Polyurethane Coated Gloves, 250 mm Length, X-Large/Size 10, Bag, Black/Gray, Pair, 60PK (38729)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- Kleenguard Coated Gloves