Shop All Disposable Respirators & Dust Masks
Kleenguard
Particulate Respirator, N95, White, PK10
Mfr # 54626
Zoro # G306905549
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Mask Size Universal
- Exhalation Valve Yes
- Mask Headstrap Type Adjustable
- NIOSH Rating N95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 54626
- Zoro # G306905549
- UPC # 10036000546252
- Country of Origin Switzerland
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Standards | NIOSH Approved |
Item | Particulate Respirator |
Exhalation Valve | Yes |
Color | White |
Mask Headstrap Type | Adjustable |
NIOSH Rating | N95 |
Face Seal Type | Comfort |
Mask Material | Polypropylene |
Mask Shape | Molded |
Nosepiece Type | Molded Nose Clip |
Features | Exhalation Valve to Enhance Worker Comfort by Expelling Warm Air, Preformed Nose Bridge, Recyclable with Rightcycle |
Description
Particulate Respirator, Mask Size Universal, NIOSH Rating N95, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray (75101/8)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- KLEENGUARD Particulate Respirator, N95, Gray, PK20 (54629)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- Kleenguard Disposable Respirators & Dust Masks