Shop All Disposable Respirators & Dust Masks
Kleenguard
Particulate Respirator, N95, Gray, PK10
Mfr # 54630
Zoro # G706905545
product price: $60.89
/pk 10, $6.09/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exhalation Valve Yes
- Mask Size Universal
- Standards NIOSH Approved
- Mask Shape Molded
- Nosepiece Type Molded Nose Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 54630
- Zoro # G706905545
- UPC # 10036000546306
- Country of Origin Switzerland
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Exhalation Valve | Yes |
Color | Gray |
Standards | NIOSH Approved |
Item | Particulate Respirator |
Mask Shape | Molded |
Nosepiece Type | Molded Nose Clip |
Features | Adjustable Straps Fit a Wide Variety of Face Shapes and Sizes, Full Face Seal Easily, Natural Contoured Shape, Recyclable |
Face Seal Type | Comfort |
Mask Headstrap Type | Adjustable |
NIOSH Rating | N95 |
Mask Material | Polypropylene |
Description
Particulate Respirator, Mask Size Universal, NIOSH Rating N95, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1763-NA_10x7 (U3-1763-NA_10x7)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54626)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- KLEENGUARD Particulate Respirator, N95, Gray, PK20 (54629)
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- ZORO SELECT Disposable Respirator, N95, Folded, PK40 (56JZ89)
- Kleenguard Masks & Respiratory Protection