Shop All Disposable Respirators & Dust Masks
Kleenguard
Disposable Respirator, Adjustable, PP, Wht
Mfr # 55400
Zoro # G411963663
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NIOSH Rating P100
- Color White
- Mask Size Universal
- Nosepiece Type Molded Nose Bridge
- Mask Shape Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 55400
- Zoro # G411963663
- UPC # 10036000554004
- Country of Origin Taiwan, Province of China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Item | Disposable Respirator |
NIOSH Rating | P100 |
Color | White |
Nosepiece Type | Molded Nose Bridge |
Mask Shape | Molded |
Exhalation Valve | Yes |
Mask Headstrap Type | Adjustable |
Face Seal Type | Comfort |
Standards | NIOSH |
Features | Adjustable Nose Clip, Recyclable, Fit with Minimal Adjustments, Natural Contoured Shape |
ASTM Splash Rating | Not Rated |
Individually Packaged | Yes |
ISO Cleanroom Class | Not Rated |
Mask Material | Polypropylene |
Includes | Exhalation Valve |
Description
Disposable Respirator, Mask Size Universal, NIOSH Rating P100, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (9905PFXL)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54626)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- ZORO SELECT KN95 Face Mask, White, 20-Count (KN95WBOX)
- Kleenguard Masks & Respiratory Protection