Kleenguard

OTG Goggle Protection, Clear XTR Series (Discontinued)


This Product is Discontinued
Shop for all Safety Goggles

Key Features

  • Foam Lined No
  • Eyewear Venting Indirect
  • X-Ray Detectable No
  • Includes Silicone Headband
  • Series V80 Monogoggle XTR
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating D3, Application General Purpose, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Blue, Frame Material PVC, Frame Style OTG, Gender Universal, Includes Silicone Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products