Shop All Disposable Suits & Coveralls
Kleenguard
Medium, 25 PK, White, Microporous film laminate
Mfr # KCC 46112
Zoro # G703665978
product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Features Hooded, Elastic Wrist and Ankles, 1-Inch Flap
- Material Microporous film laminate
- Standards Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 46112
- Zoro # G703665978
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | Medium |
Details
Features | Hooded, Elastic Wrist and Ankles, 1-Inch Flap |
Material | Microporous film laminate |
Standards | Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards |
Color | White |
Description
Features Patented Reflex* design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion resistant, and filters out many water-based liquids and dry particles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- GVS-RPB Lens, Tear-Away, Nova3, Nv3-725, PK50 (NV3-725)
- KLEENGUARD Disposable Coveralls, 4XL, 20 PK, Blue, SMMMS, Zipper (58517)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46770)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- KLEENGUARD A70 Chemical Spray Protection Coveralls, Hooded, Storm Flap, Medium, Yellow, 12PK (KCC09812)
- KLEENGUARD 2X-Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44335)
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W824)
- Kleenguard Disposable Clothing