Shop All Disposable Suits & Coveralls
Kleenguard
Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # KCC49112
Zoro # G503665826
product price: $221.99
/pk 24, $9.25/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Features Zipper Front, Hood, Elastic Back
- Standards NFPA 99 Antistatic Compliant
- Material MICROFORCE* Barrier SMS Fabric
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC49112
- Zoro # G503665826
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Waterproof | No |
Features | Zipper Front, Hood, Elastic Back |
Standards | NFPA 99 Antistatic Compliant |
Material | MICROFORCE* Barrier SMS Fabric |
Color | White |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Blue, Universal (8E282)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716AB)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- KLEENGUARD A45 Prep and Paint Coveralls, White, Large, 25PK (41515)
- KLEENGUARD A70 Chemical Spray Protection Coveralls, Hooded, Storm Flap, Medium, Yellow, 12PK (KCC09812)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44326)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- Kleenguard Disposable Clothing